Motion
CEU5P
CEU5, Multi Counter for High Precision Stroke Reading Cylinder
Mi Item #03960491
MFR #CEU5P
Price$610.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEU5, Multi Counter for High Precision Stroke Reading Cylinder
Mi Item #03960491
MFR #CEU5P

Mfr description
CEU5P CONTROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.24/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CEU5
  • Maximum Temperature
    60 °C
  • Operating Temperature Range
    0 to 60 °C
  • Seal Material
    Aluminum alloy
  • Series
    CE1
  • Standards Met
    RoHS
  • Valve Series
    CEU5
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)