Overview
Mfr description
I-12 KNUCKLE JOINT, SGL
- I type single knuckle joint
- Applicable series: CS1
- Applicable bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
- Material: cast iron
Specifications
- Country of OriginJP
- SeriesCS1
- Hardware TypeRod Eye
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data