Motion
MHT2-50D
MHT2-50D Toggle Gripper - Double-Acting, 2 Finger Standard (Toggle Style)
Mi Item #03960620
MFR #MHT2-50D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHT2-50D Toggle Gripper - Double-Acting, 2 Finger Standard (Toggle Style)
Mi Item #03960620
MFR #MHT2-50D

Mfr description
MHT2-50D GRIPPER, TOGGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    66 mm
  • Overall Length
    157 mm
  • Overall Width
    124 mm
  • Port Size
    1/4 BSPT

Details

  • Additional Details
    Series MHT2, with its newly designed cylinder body, allows small auto switches to be mounted on 4 surfaces. When the gripper fingers are closed, the toggle mechanism is actuated to produce a strong and stable holding force. This toggle mechanism will hold, even when air pressure drops. The MHT2 is easy to maintain, and all external parts are treated to resist corrosion. Threaded mounting holes in the gripper's body and finger housing allow a variety of mounting positions. Bore sizes include: 32, 40, 50 and 63.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Toggle Style)
  • Gripper Type
    Toggle
  • Gripping Moment
    63 N-m
  • Manufacturer Catalog
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)