Motion
MKB40-10LN
Rotating-Arm Power Clamp Cylinder -
MI ITEM #03960622
MFR #MKB40-10LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotating-Arm Power Clamp Cylinder -
MI ITEM #03960622
MFR #MKB40-10LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MKB40-10LN

Specifications

  • Port Size
    1/8 BSPT
  • Bore Diameter
    40 mm
  • Arm Opening Angles
    90 °
  • Piston Action
    Double-Acting
  • Number Of Auto Switches
    2
  • Stroke
    10 mm
  • Clamp Force At 0.5Mpa
    525 N
  • Rotary Direction
    Counter-Clockwise
  • Body Options
    Arm
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Body Length
    167.5 mm
  • Overall Body Width
    57 mm
  • Overall Body Height
    52 mm
  • Options Included
    Arm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text