Specifications
Dimensions
- Body Size40
Details
- Maximum Operating Pressure145 psi
- Mounting TypeWith Bracket
- Pressure GaugeWithout Pressure Guage
- Pressure Gauge IncludedWithout Pressure Gauge
- Product TypePilot Operated Air Regulators
- Series/SystemNAR-Pilot
- Set Pressure Range7 to 120 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)