Overview
Mfr description
NCRA1BS80-190 ACTUATOR, ROT, SGL-ROD
Specifications
- Actuator TypeRack-and-Pinion
- Shaft TypeSingle Shaft
- Angle of Rotation190 °
- Bore Diameter
- Mount TypeBasic
- Cushion TypeNone
- Rotation Speed Range0.2 to 4 s/90°
- Proof Pressure+225 psi
- Operating Pressure Range+15 to +150 psi
- Operating Temperature Range+40 to +140 °F
- Overall Length9.06 in
- Overall Width3.62 in
- Overall Height5.59 in
- Standards MetJIS
- Port 1 Size/Type1/4 Female NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data