Motion
RBA2725
Pneumatic Shock Absorber - RB Series, 25 mm Stroke
Mi Item #03960692
MFR #RBA2725
Price$98.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 25 mm Stroke
Mi Item #03960692
MFR #RBA2725

Mfr description
RBA2725 SHOCK ABSORBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.11/each

Specifications

Dimensions

  • Extended Spring Force
    8.83 N
  • Overall Length
    124 mm
  • Stroke
    25 mm
  • Weight
    350 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    10 cycle/min
  • Max Energy Absorption Per Cycle
    147 J
  • Series
    RB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)