Motion
RBL2015S
Shock Absorber
MI ITEM #03960693
MFR #RBL2015S
List Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
MI ITEM #03960693
MFR #RBL2015S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.48/each for your price

Overview

Mfr description
RBL2015S SHOCK ABSORBER
  • Shock absorber type: basic or with cap
  • Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
  • Option: stopper nut

Specifications

  • Stroke
    15 mm
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    25 cycle/min
  • Max Energy Absorption Per Cycle
    58.8 J
  • Shock Absorber Type
    Non-Adjustable
  • Series
    RB
  • Extended Spring Force
    2.60 lbs
  • Compressed Spring Force
    3.96 lbs
  • Overall Length
    88.2 mm
  • Overall Width
    18.2 mm
  • Included Options
    Stopper Nut
  • Weight
    150 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text