Motion
SYA7340-03
VALVE, AIR PILOT, BASE MT
Mi Item #03960716
MFR #SYA7340-03
Price$88.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BASE MT
Mi Item #03960716
MFR #SYA7340-03

Mfr description
SYA7340-03 VALVE, AIR PILOT, BASE MT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.29/each

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    109.7 mm
  • Overall Width
    46 mm
  • Port Size
    3/8 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted Subplate Included
  • Series
    SYA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)