Motion
VS3145-045TZ
Solenoid-operated Air Control Valve - 3-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/2 in
Mi Item #03960761
MFR #VS3145-045TZ
Price$317.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/2 in
Mi Item #03960761
MFR #VS3145-045TZ

Mfr description
VS3145-045TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.24/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Overall Height
    81 mm
  • Overall Length
    181 mm
  • Overall Width
    52 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    0.5000 in

Details

  • Actuation
    Direct Acting Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    4.1 (A to E) Cv, 4.8 (P to A) Cv
  • Flow Direction
    3-Way
  • Flow Rate
    4.1 Cv
  • For Use With Series
    VS3000
  • Manifold Port(s)
    0.5000 in
  • Maximum Operating Pressure
    145 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    ≤10 ms
  • Seal Material
    Metal
  • Series
    VS3
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    13.2 W
  • Solenoid Supply Frequency
    ≤180 cpm
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    18 dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 4003
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)