Specifications
Dimensions
- Overall Height81 mm
- Overall Length181 mm
- Overall Width52 mm
- Port Sizes3/4 BSPT
Details
- ActuationDirect Acting Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv4.1 (A to E) Cv, 4.8 (P to A) Cv
- Maximum Operating Pressure130 psi
- Number Of SolenoidsSingle
- Operating Temperature Range-4 to 140 °F
- Response Time≤10 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryGrommet
- Solenoid Power Consumption13.2 W
- Solenoid Supply Frequency≤180 cpm
- Solenoid Supply Voltage24 V dc
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 4003
Overview
Mfr description
VS3145-065T VALVE SOL 24VDC