Motion
VV5Q51-0304T1

SMC CORP OF AMERICA
VV5Q51-0304T1

Solenoid-operated Air Control Valve - 5-Way, Plug-in, Base Mounted, 3/8 in
Mi Item #03960779
MFR #VV5Q51-0304T1
Price$243.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0304T1

Solenoid-operated Air Control Valve - 5-Way, Plug-in, Base Mounted, 3/8 in
Mi Item #03960779
MFR #VV5Q51-0304T1

Mfr description
VV5Q51-0304T1 MFLD, PLUG-IN, VQ5000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.81/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • For Use With Series
    VV5Q
  • Manifold Port(s)
    0.3750 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Electrical Entry
    Plug-in
  • Unit Specification
    Manifold
  • Valve Series
    VV5Q
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)