Motion
636HRL
Jomac® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Terry Material
Mi Item #03960849
MFR #636HRL
Price$28.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Terry Material
Mi Item #03960849
MFR #636HRL

Mfr description
636HRL
  • Heat protection up to 450°F
  • Extra heavyweight terry cloth, Ambidextrous, Loop-out, 5” gauntlet cuff for extra coverage
  • Sold by the dozen pair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.09/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.3 in
  • Size
    XL
  • Weight
    0.683 lb

Details

  • Application
    Steel Processing,Casting,Stamping
  • Color
    Brown, White
  • Country of Origin
    CN
  • Cuff Type
    Gauntlet
  • Description
    TERRY HEAT RESISTANT BRN WHT, 4.5\\
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Ambidextrous
  • Manufacturer Catalog Number
    636HRL
  • Material
    Terry
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • UPC_NO
    43551027881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)