Motion
82516 RATCHET HEADGEAR W/ CROWN EXTENDER H10

3M
82516 RATCHET HEADGEAR W/ CROWN EXTENDER H10

3M™ Ratchet Headgear with Crown Extender H10 82516-00000 10 EA/Case
MI ITEM #03960885
MFR #82516 RATCHET HEADGEAR W/ CROWN EXTENDER H10
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82516 RATCHET HEADGEAR W/ CROWN EXTENDER H10

3M™ Ratchet Headgear with Crown Extender H10 82516-00000 10 EA/Case
MI ITEM #03960885
MFR #82516 RATCHET HEADGEAR W/ CROWN EXTENDER H10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.40/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Color
    Blue
  • Manufacturer Upc Number
    10078371825161
  • Material
    Thermoplastic
  • Type
    Headgear
  • UPC_NO
    10078371825161

Overview

Mfr description
82516 RATCHET HEADGEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet suspension
  • Crown extender for added coverage
  • Five position crown strap
  • Headgear gives users a wide choice of faceshield materials, sizes, shapes, and tints for task specific requirements
  • Meets the requirements of ANSI Z87.1-2003.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought