Motion
82702 DARKGREEN POLYCARBONATE FACESHIELD WP96C MOLDED

3M
82702 DARKGREEN POLYCARBONATE FACESHIELD WP96C MOLDED

3M™ Polycarbonate Faceshield WP96C, Dark Green, 82702-00000, Molded 10 EA/Case
Mi Item #03960886
MFR #82702 DARKGREEN POLYCARBONATE FACESHIELD WP96C MOLDED
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82702 DARKGREEN POLYCARBONATE FACESHIELD WP96C MOLDED

3M™ Polycarbonate Faceshield WP96C, Dark Green, 82702-00000, Molded 10 EA/Case
Mi Item #03960886
MFR #82702 DARKGREEN POLYCARBONATE FACESHIELD WP96C MOLDED

Mfr description
82702 DARKGREEN POLYCARBONATE FACESHIELD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Weight
    5 lb
  • Window Dimensions
    9 x 14-1/2 x 0.08 in
  • Window Height
    9 in
  • Window Thickness
    0.08 in
  • Window Width
    14-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comp
    3M Headgear
  • Manufacturer Upc Number
    10078371827028
  • UPC_NO
    10078371827028
  • Window Color
    Green
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)