Motion
310-1101

3M
310-1101

Classic™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960891
MFR #310-1101
Price$0.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
310-1101

Classic™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960891
MFR #310-1101

Mfr description
10051 EAR CLASSIC PLUS UNCORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic™ Plus earplugs are slightly longer than regular E-A-R™ Classic™ earplugs to fit deeper into the earcanal and provide higher noise reduction.
  • 3M™ E-A-R™ Classic™ Earplugs set the standard in hearing protection as the world's first foam earplugs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.44/pr

Specifications

Dimensions

  • Size
    Large

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529100518
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Yellow
  • Plug Material
    PVC Foam
  • Plug Shape
    Barrel
  • Product Line
    Classic, E-A-R
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529100518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)