Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeUncorded
- DisposableYes
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10093045980144
- Noise Reduction Rating Nrr29 dB
- Package Quantity100
- Plug ColorPurple
- Plug MaterialSoft Foam
- Plug ShapeBell
- Product LineNo-Touch
- Standards MetCSA Class AL
- UPC_NO10093045980144
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)