Motion
P2001

3M
P2001

No-Touch™ Corded Earplug - Corded, Yes, 29 dB, Purple Plug Color
Mi Item #03960895
MFR #P2001
Price$2.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P2001

No-Touch™ Corded Earplug - Corded, Yes, 29 dB, Purple Plug Color
Mi Item #03960895
MFR #P2001

Mfr description
98015 NO-TOUCH CORDED PUSH-TO-FIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Creates a hygienic, noise-reducing seal in the ear canal with soft foam, a smooth tapered shape and paddle stems
  • Push-to-fit design makes fitting hearing protection easy with no ear plug roll down required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Yellow
  • Cord Color
    Yellow
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10093045980151
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    100
  • Plug Color
    Purple
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    No-Touch
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10093045980151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)