Motion
310-1001

3M
310-1001

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960896
MFR #310-1001
Price$0.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
310-1001

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960896
MFR #310-1001

Mfr description
10000 EARPLUG CLASSIC UNCORDED 310-1001
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ E-A-R™ Classic™ Earplugs set the standard in hearing protection as the world's first foam earplugs
  • Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.37/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529100006
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Plug Color
    Yellow
  • Plug Material
    PVC Foam
  • Plug Shape
    Barrel
  • Product Line
    Classic, E-A-R
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529100006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)