Motion
21001 EAR CAPS MODEL 200 321-2101

3M
21001 EAR CAPS MODEL 200 321-2101

3M™ E-A-R Caps™ Model 200 Hearing Protector 321-2101, 100 EA/Case
Mi Item #03960897
MFR #21001 EAR CAPS MODEL 200 321-2101
Price$11.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21001 EAR CAPS MODEL 200 321-2101

3M™ E-A-R Caps™ Model 200 Hearing Protector 321-2101, 100 EA/Case
Mi Item #03960897
MFR #21001 EAR CAPS MODEL 200 321-2101

Mfr description
21001 EAR CAPS MODEL 200 321-2101
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Banded
  • Band Color
    Blue
  • Band Position
    Under Chin
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529210019
  • Noise Reduction Rating Nrr
    17 dB
  • Package Quantity
    1
  • Plug Color
    Yellow
  • Plug Material
    Soft Foam
  • Plug Shape
    Pod
  • Product Line
    E-A-R Caps
  • Standards Met
    CSA Class BL
  • UPC_NO
    10080529210019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)