Motion
21000 EAR EXPRESS POD PLUGS UNCORDED EARPLUG BLUE GRIP 321-2100 PILLOW PK

3M
21000 EAR EXPRESS POD PLUGS UNCORDED EARPLUG BLUE GRIP 321-2100 PILLOW PK

3M™ E-A-R™ EXPRESS™ Pod Plugs™ Earplugs 321-2100, Uncorded, Blue Grips, Pillow Pack, 400 Pair/Case
Mi Item #03960898
MFR #21000 EAR EXPRESS POD PLUGS UNCORDED EARPLUG BLUE GRIP 321-2100 PILLOW PK
Price$1.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21000 EAR EXPRESS POD PLUGS UNCORDED EARPLUG BLUE GRIP 321-2100 PILLOW PK

3M™ E-A-R™ EXPRESS™ Pod Plugs™ Earplugs 321-2100, Uncorded, Blue Grips, Pillow Pack, 400 Pair/Case
Mi Item #03960898
MFR #21000 EAR EXPRESS POD PLUGS UNCORDED EARPLUG BLUE GRIP 321-2100 PILLOW PK

Mfr description
21000 EAR EXPRESS POD PLUGS UNCORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ E-A-R™ Express™ Pod Plugs™ corded ear plugs feature advanced "no-roll", slow-recovery foam and assorted color grips
  • Paddle-style grips allow easy fitting and help keep ear plug tips clean even when your hands are dirty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.38/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529210002
  • Noise Reduction Rating Nrr
    25 dB
  • Plug Color
    Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Pod
  • Product Line
    E-A-R, Express, Pod Plugs
  • Standards Met
    CSA Class AL
  • UPC_NO
    10080529210002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)