Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Band ColorBlue
- Cord ColorBlue
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10080529400045
- Metal Detector GradeMetal-Detectable Plug
- Noise Reduction Rating Nrr25 dB
- Package Quantity1
- Plug ColorBlue
- Plug MaterialRubber Vinyl
- Plug ShapeFlanged
- Product LineE-A-R, UltraFit
- Standards MetCSA Class AL
- UPC_NO10080529400045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)