Motion
20000 EAR CABOFLEX MODEL 600 320-2001

3M
20000 EAR CABOFLEX MODEL 600 320-2001

3M™ E-A-R™ Caboflex™ Model 600 Hearing Protector 320-2001, 100 Pair/Case
MI ITEM #03960911
MFR #20000 EAR CABOFLEX MODEL 600 320-2001
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20000 EAR CABOFLEX MODEL 600 320-2001

3M™ E-A-R™ Caboflex™ Model 600 Hearing Protector 320-2001, 100 Pair/Case
MI ITEM #03960911
MFR #20000 EAR CABOFLEX MODEL 600 320-2001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.54/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Banded
  • Band Color
    Blue
  • Band Position
    Behind Neck, Under Chin
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529200003
  • Noise Reduction Rating Nrr
    20 dB
  • Package Quantity
    1
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Pod
  • Product Line
    Caboflex, E-A-R
  • Standards Met
    CSA Class BL
  • UPC_NO
    10080529200003

Overview

Mfr description
20000 EAR CABOFLEX MODEL 600 320-2001
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought