Motion
90000 EAR CLASSIC UNCORDED EARPLUG 390-1000 VALUE PAK

3M
90000 EAR CLASSIC UNCORDED EARPLUG 390-1000 VALUE PAK

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960916
MFR #90000 EAR CLASSIC UNCORDED EARPLUG 390-1000 VALUE PAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90000 EAR CLASSIC UNCORDED EARPLUG 390-1000 VALUE PAK

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960916
MFR #90000 EAR CLASSIC UNCORDED EARPLUG 390-1000 VALUE PAK

Mfr description
90000 EAR CLASSIC UNCORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Value Pack Dispenser gives you the best value—with savings of up to 20%.
  • Earplugs are not packaged in pairs; 200 pair of bulk earplugs loose in box.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529900002
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Cylinder
  • Product Line
    3M E-A-Rfit
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529900002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)