Motion
82501 RATCHET HEADGEAR H8A

3M
82501 RATCHET HEADGEAR H8A

3M™ Ratchet Headgear H8A, 82501-00000 10 EA/Case
MI ITEM #03960927
MFR #82501 RATCHET HEADGEAR H8A
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82501 RATCHET HEADGEAR H8A

3M™ Ratchet Headgear H8A, 82501-00000 10 EA/Case
MI ITEM #03960927
MFR #82501 RATCHET HEADGEAR H8A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.85/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Color
    Blue
  • Manufacturer Upc Number
    10078371825017
  • Material
    Thermoplastic
  • Type
    Headgear
  • UPC_NO
    10078371825017

Overview

Mfr description
82501 RATCHET HEADGEAR H8A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ratchet headgear for use with 3M Faceshields (sold separately)
  • High strength thermoplastic crown provides impact resistance
  • Adjustable ratchet suspension with five position crown strap offers a customized fit
  • Developed for use in metalworking, woodworking, utilities and many other industries
  • Meets the high impact requirements of ANSI Z87.1-2003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought