Motion
08093 PELTOR OPTIME 98 CAP-MOUNT EARMUFFS H9P3E

3M
08093 PELTOR OPTIME 98 CAP-MOUNT EARMUFFS H9P3E

Peltor™ Optime™ 98 Cap-Mount Earmuffs, Hearing Conservation H9P3E 10 EA/Case
Mi Item #03960930
MFR #08093 PELTOR OPTIME 98 CAP-MOUNT EARMUFFS H9P3E
Price$41.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08093 PELTOR OPTIME 98 CAP-MOUNT EARMUFFS H9P3E

Peltor™ Optime™ 98 Cap-Mount Earmuffs, Hearing Conservation H9P3E 10 EA/Case
Mi Item #03960930
MFR #08093 PELTOR OPTIME 98 CAP-MOUNT EARMUFFS H9P3E

Mfr description
08093 PELTOR OPTIME 98 CAP-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
  • For noise levels up to 98 dBA
  • Universal mounting attachment fits most hard hats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.73/each

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Color
    Multi-Color
  • Cup Color
    Black/Yellow
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Manufacturer Upc Number
    10093045080936
  • Noise Reduction Rating Nrr
    23 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045080936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)