Motion
311-1254

3M
311-1254

Earsoft™ Corded Earplug - Corded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960931
MFR #311-1254
Price$0.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311-1254

Earsoft™ Corded Earplug - Corded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960931
MFR #311-1254

Mfr description
11059 EAR EARSOFT SUPERFIT CORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft, pliable foam offers comfort for wearing over an extended time
  • Orange “fitting ring” provides a guideline for proper fitting and quick visual hearing protection compliance check
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Orange
  • Cord Color
    Orange
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529110593
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Soft Foam
  • Plug Shape
    Bullet
  • Product Line
    E-A-R, E-A-Rsoft, SuperFit
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529110593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)