Motion
312-1252

3M
312-1252

Earsoft™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960935
MFR #312-1252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
312-1252

Earsoft™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #03960935
MFR #312-1252

Mfr description
12065 EARSOFT YELLOW NEON BLASTS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529120653
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Taper End
  • Product Line
    E-A-Rsoft, Yellow Neon
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529120653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)