Motion
H10A PELTOR OPTIME 105 OVER-THE-HEAD EARMUFF 08101

3M
H10A PELTOR OPTIME 105 OVER-THE-HEAD EARMUFF 08101

3M™ PELTOR™ Optime™ 105 Earmuffs H10A, Over-the-Head, 10 EA/Case
Mi Item #03960936
MFR #H10A PELTOR OPTIME 105 OVER-THE-HEAD EARMUFF 08101
Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H10A PELTOR OPTIME 105 OVER-THE-HEAD EARMUFF 08101

3M™ PELTOR™ Optime™ 105 Earmuffs H10A, Over-the-Head, 10 EA/Case
Mi Item #03960936
MFR #H10A PELTOR OPTIME 105 OVER-THE-HEAD EARMUFF 08101

Mfr description
H10A PELTOR OPTIME 105 OVER-THE-HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Effective hearing protection for noise exposures up to 105dBA
  • Double-shell technology boosts its noise blocking ability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.43/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black/Red
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Stock Number
    7000009665
  • Manufacturer Upc Number
    10093045081018
  • Noise Reduction Rating Nrr
    30 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045081018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)