Motion
40053 EAR ULTRAFIT CORDED EARPLUG 340-4014 ECONOPACK

3M
40053 EAR ULTRAFIT CORDED EARPLUG 340-4014 ECONOPACK

3M™ E-A-R™ UltraFit™ Earplugs 340-4014, Corded, Econopack, 2000 Pair/Case
MI ITEM #03960940
MFR #40053 EAR ULTRAFIT CORDED EARPLUG 340-4014 ECONOPACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40053 EAR ULTRAFIT CORDED EARPLUG 340-4014 ECONOPACK

3M™ E-A-R™ UltraFit™ Earplugs 340-4014, Corded, Econopack, 2000 Pair/Case
MI ITEM #03960940
MFR #40053 EAR ULTRAFIT CORDED EARPLUG 340-4014 ECONOPACK

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40053 EAR ULTRAFIT CORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premolded, triple flange earplug s fit comfortably in a wide range of ear sizes
  • No need to roll earplugs before fitting so the tips stay clean even if hands are dirty
  • Soft polymer is washable and reusable, reducing both waste and costs
  • Noise reduction rating (NRR) 25 dB. CSA Class AL
  • Econopack gives you the best value—with savings of up to 20%.

Specifications

  • Attachment Type
    Corded
  • Noise Reduction Rating Nrr
    25 dB
  • Insertion Method
    Push-In Stem
  • Plug Shape
    Flanged
  • Plug Color
    Yellow
  • Plug Material
    Rubber Vinyl
  • Product Line
    E-A-R, UltraFit
  • Size
    Universal
  • Band Color
    Blue
  • Cord Color
    Blue
  • Package Quantity
    200
  • Cord Material
    Vinyl
  • Standards Met
    CSA Class AL
  • Manufacturer Upc Number
    10080529400533
  • UPC_NO
    10080529400533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought