Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeUncorded
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10080529400021
- Noise Reduction Rating Nrr25 dB
- Plug ColorYellow
- Plug MaterialElastomeric Polymer
- Plug ShapeTriple-Flange
- Product LineE-A-R, UltraFit
- Standards MetCSA Class AL
- UPC_NO10080529400021
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)