Motion
82506 STEEL MESH FACESHIELD SCREEN W96M FACE PROTECTION 82506-00000 MOLDED

3M
82506 STEEL MESH FACESHIELD SCREEN W96M FACE PROTECTION 82506-00000 MOLDED

3M™ Steel Mesh Faceshield Screen W96M 82506-00000, Molded 10 EA/Case
MI ITEM #03960944
MFR #82506 STEEL MESH FACESHIELD SCREEN W96M FACE PROTECTION 82506-00000 MOLDED
Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82506 STEEL MESH FACESHIELD SCREEN W96M FACE PROTECTION 82506-00000 MOLDED

3M™ Steel Mesh Faceshield Screen W96M 82506-00000, Molded 10 EA/Case
MI ITEM #03960944
MFR #82506 STEEL MESH FACESHIELD SCREEN W96M FACE PROTECTION 82506-00000 MOLDED

Mfr description
82506 STEEL MESH FACESHIELD SCREEN W96M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps workers see clearly
  • Mesh faceshield offers enhanced ventilation and face protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.93/each

Specifications

Dimensions

  • Weight
    2.9 lb
  • Window Height
    9 in
  • Window Width
    14-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comp
    3M Headgear
  • Manufacturer Upc Number
    10078371825062
  • UPC_NO
    10078371825062
  • Window Material
    Steel
  • Window Type
    Mesh Screen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)