Motion
11328-00000-20

3M
11328-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03960952
MFR #11328-00000-20
Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11328-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03960952
MFR #11328-00000-20

Mfr description
62103 VIRTUA SAFETY GLASSES IN/OUTDOOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economy-rated glasses merge style, fit, lightweight comfort, and affordability
  • Lightweight design weighs less than an ounce for comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.39/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.502 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Lightweight
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Light Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11328-00000-20
  • Manufacturer Upc Number
    10078371621039
  • Product Line
    Virtua
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    10078371621039
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)