Motion
312-6001

3M
312-6001

Earsoft™ Corded Earplug - Corded, Yes, 31 dB, Yellow Plug Color
Mi Item #03960958
MFR #312-6001
Price$0.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
312-6001

Earsoft™ Corded Earplug - Corded, Yes, 31 dB, Yellow Plug Color
Mi Item #03960958
MFR #312-6001

Mfr description
12090 EARSOFT GRIPPERS CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.81/pr

Specifications

Dimensions

  • Size
    Large

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529120905
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    31 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    E-A-Rsoft, Grippers
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529120905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)