Specifications
Details
- Insertion MethodRoll Down
- Manufacturer Upc Number10080529910100
- Noise Reduction Rating Nrr33 dB
- Plug ColorYellow
- Plug MaterialPolyurethane Foam
- Plug ShapeTaper End
- Product LineE-A-Rfit
- Standards MetCSA Class AL
- UPC_NO10080529910100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)