Motion
P3000

3M
P3000

Corded Earplug - Corded, No, 26 dB, Clear Plug Color
Mi Item #03960963
MFR #P3000
Price$2.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P3000

Corded Earplug - Corded, No, 26 dB, Clear Plug Color
Mi Item #03960963
MFR #P3000

Mfr description
98016 TRI-FLANGE CORDED EARPLUG P3000
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Tri-Flange™ corded reusable ear plugs features a proven, triple-flange pre-molded design and pliable material to provide clean and comfortable hearing protection
  • Fits flexibly in most ear canals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.81/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Cord Color
    Yellow
  • Cord Material
    Vinyl
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10093045980168
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    26 dB
  • Plug Color
    Clear
  • Plug Material
    Elastomeric Polymer
  • Plug Shape
    Triple-Flange
  • Product Line
    Tri-Flange
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10093045980168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)