Motion
18001 EAR PUSH-INS CORDED EARPLUG 318-1001 POLY BAG

3M
18001 EAR PUSH-INS CORDED EARPLUG 318-1001 POLY BAG

3M™ E-A-R™ Push-Ins™ Earplugs 318-1001, Corded, Poly Bag, 400 Pair/Case
Mi Item #03960964
MFR #18001 EAR PUSH-INS CORDED EARPLUG 318-1001 POLY BAG
Price$1.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18001 EAR PUSH-INS CORDED EARPLUG 318-1001 POLY BAG

3M™ E-A-R™ Push-Ins™ Earplugs 318-1001, Corded, Poly Bag, 400 Pair/Case
Mi Item #03960964
MFR #18001 EAR PUSH-INS CORDED EARPLUG 318-1001 POLY BAG

Mfr description
18001 EAR PUSH-INS CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extended hearing comfort, convenience and protection
  • Constructed of 3M™ E-A-Rform™ foam, these push-to-fit ear plugs feature a no roll-down design and a blue stem for a quick and easy fit and makes insertion and removal easy as helping keep the tips clean when the wearer's hands are dirty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Stock Number
    70071520947
  • Manufacturer Upc Number
    10080529180015
  • Noise Reduction Rating Nrr
    28 dB
  • Package Quantity
    100
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Pod
  • Product Line
    E-A-R, Push-Ins
  • Standards Met
    CSA Class AL
  • UPC_NO
    10080529180015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)