Motion
7000052743 EARMUFF CAP-MOUNT H6P3E/V OPTIME95 NRR21 CLASS-B LOW PROF 08065

3M
7000052743 EARMUFF CAP-MOUNT H6P3E/V OPTIME95 NRR21 CLASS-B LOW PROF 08065

Peltor™ Optime™ 95 Cap-Mount Earmuffs, Hearing Conservation H6P3E/V 10 EA/Case
Mi Item #03960967
MFR #7000052743 EARMUFF CAP-MOUNT H6P3E/V OPTIME95 NRR21 CLASS-B LOW PROF 08065
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052743 EARMUFF CAP-MOUNT H6P3E/V OPTIME95 NRR21 CLASS-B LOW PROF 08065

Peltor™ Optime™ 95 Cap-Mount Earmuffs, Hearing Conservation H6P3E/V 10 EA/Case
Mi Item #03960967
MFR #7000052743 EARMUFF CAP-MOUNT H6P3E/V OPTIME95 NRR21 CLASS-B LOW PROF 08065

Mfr description
7000052743 EARMUFF CAP-MOUNT H6P3E/V
  • For industrial/occupational use only. Not for consumer sale or use.
  • Universal mounting attachment fits most hard hats
  • Stainless steel construction resists bending and warping.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Beige/Black
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080653
  • Noise Reduction Rating Nrr
    21 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class B
  • UPC_NO
    10093045080653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)