Motion
311-1101

3M
311-1101

Classic™ Corded Earplug - Corded, Yes, 29 dB, Yellow Plug Color
MI ITEM #03960968
MFR #311-1101
Price$0.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311-1101

Classic™ Corded Earplug - Corded, Yes, 29 dB, Yellow Plug Color
MI ITEM #03960968
MFR #311-1101

Mfr description
11001 EAR CLASSIC CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Corded for easy short term storage around the neck.
  • 3M™ E-A-R™ Classic™ Earplugs set the standard in hearing protection as the world's first foam earplugs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529110012
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Cylinder
  • Product Line
    Classic, E-A-R
  • Standards Met
    CSA Class AL
  • Style
    Roll Down
  • UPC_NO
    10080529110012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)