Motion
311-1106

3M
311-1106

Classic™ Corded Earplug - Corded, Yes, 29 dB, Yellow Plug Color
MI ITEM #03960969
MFR #311-1106
Price$0.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311-1106

Classic™ Corded Earplug - Corded, Yes, 29 dB, Yellow Plug Color
MI ITEM #03960969
MFR #311-1106

Mfr description
11024 CLASSIC SMALL CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic small earplugs have a slightly smaller diameter than regular size Classic earplugs to fit comfortably in smaller ear canals
  • Slow recovery, low pressure foam conforms to the unique shape of each ear for enhanced comfort and wearability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529110241
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Cylinder
  • Product Line
    Classic
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529110241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)