Motion
H7A PELTOR OPTIME 101 OVER-THE-HEAD EARMUFFS 08071

3M
H7A PELTOR OPTIME 101 OVER-THE-HEAD EARMUFFS 08071

PELTOR™ Optime™ 101 Earmuffs H7A, Over-the-Head, 10 EA/Case
Mi Item #03960973
MFR #H7A PELTOR OPTIME 101 OVER-THE-HEAD EARMUFFS 08071
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H7A PELTOR OPTIME 101 OVER-THE-HEAD EARMUFFS 08071

PELTOR™ Optime™ 101 Earmuffs H7A, Over-the-Head, 10 EA/Case
Mi Item #03960973
MFR #H7A PELTOR OPTIME 101 OVER-THE-HEAD EARMUFFS 08071

Mfr description
H7A PELTOR OPTIME 101 OVER-THE-HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Earmuffs recommended for TWA noise exposures up to 101 dBA
  • Stainless steel headband distributes weight for low pressure fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.27/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black/Green
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080714
  • Noise Reduction Rating Nrr
    27 dB
  • Product Line
    Peltor, Optime
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045080714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)