Motion
7000002329 EARMUFF BEHIND-THE-HEAD H7B OPTIME101  NRR26 CLASS-A 08072

3M
7000002329 EARMUFF BEHIND-THE-HEAD H7B OPTIME101 NRR26 CLASS-A 08072

PELTOR™ Optime™ 101 Earmuffs H7B, Behind-the-Head, 10 EA/Case
Mi Item #03960974
MFR #7000002329 EARMUFF BEHIND-THE-HEAD H7B OPTIME101 NRR26 CLASS-A 08072
Price$51.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000002329 EARMUFF BEHIND-THE-HEAD H7B OPTIME101 NRR26 CLASS-A 08072

PELTOR™ Optime™ 101 Earmuffs H7B, Behind-the-Head, 10 EA/Case
Mi Item #03960974
MFR #7000002329 EARMUFF BEHIND-THE-HEAD H7B OPTIME101 NRR26 CLASS-A 08072

Mfr description
7000002329 EARMUFF BEHIND-THE-HEAD H7B
  • For industrial/occupational use only. Not for consumer sale or use.
  • For noise levels up to 101 dBA
  • Stainless steel band distributes weight for low-pressure fit.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.87/each

Specifications

Details

  • Band Position
    Behind Neck
  • Cup Color
    Black/Green
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080721
  • Noise Reduction Rating Nrr
    26 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045080721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)