Motion
08091 PELTOR OPTIME 98 OVER-THE-HEAD EARMUFFS H9A

3M
08091 PELTOR OPTIME 98 OVER-THE-HEAD EARMUFFS H9A

PELTOR™ Optime™ 98 Earmuffs H9A, Over-the-Head, 10 EA/Case
Mi Item #03960976
MFR #08091 PELTOR OPTIME 98 OVER-THE-HEAD EARMUFFS H9A
Price$41.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08091 PELTOR OPTIME 98 OVER-THE-HEAD EARMUFFS H9A

PELTOR™ Optime™ 98 Earmuffs H9A, Over-the-Head, 10 EA/Case
Mi Item #03960976
MFR #08091 PELTOR OPTIME 98 OVER-THE-HEAD EARMUFFS H9A

Mfr description
08091 PELTOR OPTIME 98 OVER-THE-HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Recommended for TWA noise exposures up to 98 dBA
  • Stainless steel headband distributes weight for low pressure fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.73/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black/Yellow
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080912
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045080912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)