Motion
340-8002

3M
340-8002

E-A-R® Corded Earplug - Corded, No, 27 dB, Yellow Plug Color
MI ITEM #03960977
MFR #340-8002
Price$4.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
340-8002

E-A-R® Corded Earplug - Corded, No, 27 dB, Yellow Plug Color
MI ITEM #03960977
MFR #340-8002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.35/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529400557
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    100
  • Plug Color
    Yellow
  • Plug Material
    Rubber Vinyl
  • Plug Shape
    Flanged
  • Product Line
    E-A-R, UltraFit
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529400557

Overview

Mfr description
40055 EAR ULTRAFIT 27 CORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a proprietary, pre-molded, triple-flange design that fits comfortably in most ear canals
  • Ergonomic pistol grip for an easier fit
  • Triple-flange provides proven protection without rolling or touching plug during insertion
  • Conforms well to the ear's natural oval shape
  • Washable and reusable
  • Corded ear plugs
  • Noise Reduction Rating (NRR)*: 27 dB CSA Class AL IMPORTANT: All 3M products must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought