Motion
310-1103

3M
310-1103

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960980
MFR #310-1103
Price$0.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
310-1103

Classic™ Uncorded Earplug - Uncorded, Yes, 29 dB, Yellow Plug Color
Mi Item #03960980
MFR #310-1103

Mfr description
10052 CLASSIC SMALL UNCORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic small earplugs have a slightly smaller diameter than regular size Classic earplugs to fit comfortably in smaller ear canals
  • Slow recovery, low pressure foam conforms to the unique shape of each ear for enhanced comfort and wearability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.40/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Manufacturer Upc Number
    10080529100525
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    29 dB
  • Plug Color
    Yellow
  • Plug Material
    PVC Foam
  • Plug Shape
    Barrel
  • Product Line
    Classic
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529100525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)