Motion
CL41290-32GRRH

FORMSPRAG CLUTCH
CL41290-32GRRH

Mechanical Clutch - 1.1250 in Bore, 450 ft-lbs Torque
Mi Item #03961026
MFR #CL41290-32GRRH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41290-32GRRH

Mechanical Clutch - 1.1250 in Bore, 450 ft-lbs Torque
Mi Item #03961026
MFR #CL41290-32GRRH

Mfr description
CL41290-32GRRH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bore Size
    1.1250 in, 28.58 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    4200 rpm
  • Over Running Rpm Outer Race
    4200 rpm
  • Rotation
    Right Hand
  • Series
    CSK-PP
  • Torque Capacity
    450 ft-lbs
  • UPC_NO
    786582300461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)