Motion
MXS8-30ASP-M9BW

SMC CORP OF AMERICA
MXS8-30ASP-M9BW

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03961187
MFR #MXS8-30ASP-M9BW
Price$500.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS8-30ASP-M9BW

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03961187
MFR #MXS8-30ASP-M9BW

Mfr description
MXS8-30ASP-M9BW CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Top Ported
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AS-P-M9BW
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjuster On Extension End, Auto Switch, Rohs Compliant, Top Ported
  • Piping Type
    Top Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXS
  • Stroke Adjuster Type
    Adjuster on Extension End
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)