Motion
SB-5E
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
MI ITEM #03961247
MFR #SB-5E
List Price$255.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
MI ITEM #03961247
MFR #SB-5E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.46/each for your price

Overview

Mfr description
SB-5E SS MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Left Hand
  • Misalignment Angle
    14 º
  • Thread Type
    UNF-3A-LH
  • Housing Material
    17-4 PH Stainless Steel
  • Ball Material
    440 C Stainless Steel
  • Radial Static Load Capacity
    5929 lbf
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Overall Height
    2.3125 in
  • Series
    SB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029042416
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.072 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text