Motion
SM-5E
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
Mi Item #03961254
MFR #SM-5E
Price$199.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
Mi Item #03961254
MFR #SM-5E

Mfr description
SM-5E SS MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Misalignment Angle
    14 º
  • Overall Height
    2.3125 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.072 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    5929 lbf
  • Rod End Type
    Male
  • Series
    SM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029043635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)