Motion
815359
Half & Full Facepiece Cartridge - Multi-Gas, Green
MI ITEM #03961263
MFR #815359
Price$46.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - Multi-Gas, Green
MI ITEM #03961263
MFR #815359

Mfr description
815359 CARTRIDGE
  • The Advantage line of particulate, chemical, and combination cartridges is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low-profile performance
  • P100 particulate filters offer a 99.97% filter efficiency level and are effective against all particulate aerosols
  • The Flexi-Filter® pads are low-profile, flexible pads that fit well under a welding hood and with other personal protective equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.17/pk

Specifications

Details

  • Color Code
    Green
  • Connection Type
    Bayonet
  • NIOSH Approval
    42 CFR Part 84
  • Product Line
    Advantage
  • Protection Type
    Multi-Gas
  • Series Compatibility
    Advantage 1000, Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
  • Type
    Cartridge
  • UPC_NO
    641817011140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)